text.skipToContent text.skipToNavigation


9000-04-04

Specials

Item #100144895
each
    Shipment Options

Product details

  • BSPT Nipple
  • 1/4" Male BSPT x 1/4" Male BSPT

Specifications

No. of Ends 2
End Types BSPT
Fitting Description BSPT Nipple
End Size 1/4 BSPT(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 14.28 mm
Overall Length 40 1/2 mm
BSPT Size 1/4 in
BSPT A1 Size 1/4 in
Weight 0.06 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison