text.skipToContent text.skipToNavigation


9000-06-04

Specials

Item #100144897
each
    Shipment Options

Product details

  • BSPT Nipple
  • 3/8" Male BSPT x 1/4" Male BSPT

Specifications

No. of Ends 2
End Types BSPT
Fitting Description BSPT Nipple
End Size 3/8 BSPT(m)
1/4 BSPT(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 17.46 mm
Overall Length 40.6 mm
BSPT Size 3/8 in
BSPT A1 Size 1/4 in
Weight 0.09 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison