text.skipToContent text.skipToNavigation


9000-08-06

Specials

Item #100144900
each

Product details

  • BSPT Nipple
  • 1/2" Male BSPT x 3/8" Male BSPT

Specifications

No. of Ends 2
End Types BSPT
Fitting Description BSPT Nipple
End Size 3/8 BSPT(m)
1/2 BSPT(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 22.22 mm
Overall Length 46.7 mm
BSPT Size 1/2 in
BSPT A1 Size 3/8 in
Weight 0.0 LB

You May Also Like