text.skipToContent text.skipToNavigation


9000-10-10

Specials

Item #100144902
each
    Shipment Options

Product details

  • BSPT Nipple
  • 5/8" Male BSPT x 5/8" Male BSPT

Specifications

No. of Ends 2
End Types BSPT
Fitting Description BSPT Nipple
End Size 5/8 BSPT(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 26 mm
Overall Length 53.7 mm
BSPT Size 5/8 in
BSPT A1 Size 5/8 in
Weight 0.215 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison