text.skipToContent text.skipToNavigation


9000-12-12

Specials

Item #100144904
each
    Shipment Options

Product details

  • BSPT Nipple
  • 3/4" Male BSPT x 3/4" Male BSPT

Specifications

No. of Ends 2
End Types BSPT
Fitting Description BSPT Nipple
End Size 3/4 BSPT(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 22.22 mm
Overall Length 55.1 mm
BSPT Size 3/4 in
BSPT A1 Size 3/4 in
Weight 0.3 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison