text.skipToContent text.skipToNavigation


9000-16-16

Specials

Item #100144906
each
    Shipment Options

Product details

  • BSPT Nipple
  • 1" Male BSPT x 1" Male BSPT

Specifications

No. of Ends 2
End Types BSPT
Fitting Description BSPT Nipple
End Size 1 BSPT(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 34.92 mm
Overall Length 66.9 mm
BSPT Size 1 in
BSPT A1 Size 1 in
Weight 0.413 LB

You May Also Like