text.skipToContent text.skipToNavigation


9000-20-20

Specials

Item #100144907
each
    Shipment Options

Product details

  • BSPT Nipple
  • 1 1/4" Male BSPT x 1 1/4" Male BSPT

Specifications

No. of Ends 2
End Types BSPT
Fitting Description BSPT Nipple
End Size 1 1/4 BSPT(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 47 mm
Overall Length 69.1 mm
BSPT Size 1 1/4 in
BSPT A1 Size 1 1/4 in
Weight 0.581 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison