text.skipToContent text.skipToNavigation


9000-24-24

Specials

Item #100144908
each
    Shipment Options

Product details

  • BSPT Nipple
  • 1 1/2" Male BSPT x 1 1/2" Male BSPT

Specifications

No. of Ends 2
End Types BSPT
Fitting Description BSPT Nipple
End Size 1 1/2 BSPT(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 52 mm
Overall Length 73.4 mm
BSPT Size 1 1/2 in
BSPT A1 Size 1 1/2 in
Weight 0.719 LB

You May Also Like