Product details
- BSPP Nipple
- 1/8" Male BSPP x 1/8" Male BSPP
Specifications
Hex Size | 15 mm |
Fitting Description | BSPP Nipple |
End Size | 1/8 BSPP(m) |
Fitting Angle | Straight |
SAE Reference No. | N/A |
Overall Length | 27.2 mm |
End Types | BSPP |
BSPP A1 Size | 1/8 in |
No. of Ends | 2 |
BSPP Size | 1/8 in |
Material | Steel |
Weight | 0.05 LB |