text.skipToContent text.skipToNavigation


9022-04-04

Specials

Item #100144919
each
    Shipment Options

Product details

  • BSPP Nipple
  • 1/4" Male BSPP x 1/4" Male BSPP

Specifications

No. of Ends 2
End Types BSPP
Fitting Description BSPP Nipple
End Size 1/4 BSPP(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 18 mm
Overall Length 30.7 mm
BSPP A1 Size 1/4 in
BSPP Size 1/4 in
Weight 0.05 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison