Product details
- BSPP Nipple
- 3/8" Male BSPP x 1/4" Male BSPP
Specifications
SAE Reference No. | N/A |
No. of Ends | 2 |
Material | Steel |
BSPP Size | 3/8 in |
Fitting Description | BSPP Nipple |
Hex Size | 24 mm |
End Types | BSPP |
End Size | 1/4 BSPP(m), 3/8 BSPP(m) |
Overall Length | 32.1 mm |
Fitting Angle | Straight |
BSPP A1 Size | 1/4 in |
Weight | 0.05 LB |