text.skipToContent text.skipToNavigation


9022-06-06

Specials

Item #100144921
each
    Shipment Options

Product details

  • BSPP Nipple
  • 3/8" Male BSPP x 3/8" Male BSPP

Specifications

No. of Ends 2
End Types BSPP
Fitting Description BSPP Nipple
End Size 3/8 BSPP(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 24 mm
Overall Length 32.3 mm
BSPP A1 Size 3/8 in
BSPP Size 3/8 in
Weight 0.093 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison