text.skipToContent text.skipToNavigation


9022-08-04

Specials

Item #100144922
each
    Shipment Options

Product details

  • BSPP Nipple
  • 1/2" Male BSPP x 1/4" Male BSPP

Specifications

No. of Ends 2
End Types BSPP
Fitting Description BSPP Nipple
End Size 1/4 BSPP(m)
1/2 BSPP(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 26 mm
Overall Length 32.8 mm
BSPP A1 Size 1/4 in
BSPP Size 1/2 in
Weight 0.0 LB

You May Also Like