Product details
- BSPP Nipple
- 1/2" Male BSPP x 3/8" Male BSPP
Specifications
No. of Ends | 2 |
SAE Reference No. | N/A |
Overall Length | 34.8 mm |
Fitting Description | BSPP Nipple |
End Types | BSPP |
Hex Size | 26 mm |
BSPP Size | 1/2 in |
BSPP A1 Size | 3/8 in |
End Size | 3/8 BSPP(m), 1/2 BSPP(m) |
Fitting Angle | Straight |
Material | Steel |
Weight | 0.1 LB |