Product details
- BSPP Nipple
- 1/2" Male BSPP x 1/2" Male BSPP
Specifications
No. of Ends | 2 |
SAE Reference No. | N/A |
BSPP Size | 1/2 in |
Material | Steel |
End Types | BSPP |
Overall Length | 36.8 mm |
Fitting Description | BSPP Nipple |
Fitting Angle | Straight |
Hex Size | 26 mm |
End Size | 1/2 BSPP(m) |
BSPP A1 Size | 1/2 in |
Weight | 0.15 LB |