text.skipToContent text.skipToNavigation


9022-10-10

Specials

Item #100144927
each
    Shipment Options

Product details

  • BSPP Nipple
  • 5/8" Male BSPP x 5/8" Male BSPP

Specifications

No. of Ends 2
End Types BSPP
Fitting Description BSPP Nipple
End Size 5/8 BSPP(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 28 mm
Overall Length 42.2 mm
BSPP A1 Size 5/8 in
BSPP Size 5/8 in
Weight 0.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison