text.skipToContent text.skipToNavigation


9022-12-10

Specials

Item #100144930
each
    Shipment Options

Product details

  • BSPP Nipple
  • 3/4" Male BSPP x 5/8" Male BSPP

Specifications

No. of Ends 2
End Types BSPP
Fitting Description BSPP Nipple
End Size 5/8 BSPP(m)
3/4 BSPP(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 33 mm
Overall Length 45 1/2 mm
BSPP A1 Size 5/8 in
BSPP Size 3/4 in
Weight 0.0 LB

You May Also Like