text.skipToContent text.skipToNavigation


9022-12-12

Specials

Item #100144931
each
    Shipment Options

Product details

  • BSPP Nipple
  • 3/4" Male BSPP x 3/4" Male BSPP

Specifications

No. of Ends 2
End Types BSPP
Fitting Description BSPP Nipple
End Size 3/4 BSPP(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 33 mm
Overall Length 45.9 mm
BSPP A1 Size 3/4 in
BSPP Size 3/4 in
Weight 0.2 LB

You May Also Like