Product details
- BSPP Nipple
- 1 1/4" Male BSPP x 1 1/4" Male BSPP
Specifications
Overall Length | 51.3 mm |
Hex Size | 52 mm |
Material | Steel |
End Types | BSPP |
No. of Ends | 2 |
BSPP A1 Size | 1 1/4 in |
SAE Reference No. | N/A |
Fitting Angle | Straight |
BSPP Size | 1 1/4 in |
End Size | 1 1/4 BSPP(m) |
Fitting Description | BSPP Nipple |
Weight | 0.681 LB |