text.skipToContent text.skipToNavigation


9022-24-24

Specials

Item #100144938
each

Product details

  • BSPP Nipple
  • 1 1/2" Male BSPP x 1 1/2" Male BSPP

Specifications

No. of Ends 2
End Types BSPP
Fitting Description BSPP Nipple
End Size 1 1/2 BSPP(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 57 mm
Overall Length 54.6 mm
BSPP A1 Size 1 1/2 in
BSPP Size 1 1/2 in
Weight 1.238 LB

You May Also Like