text.skipToContent text.skipToNavigation


9022-32-24

Specials

Item #100144939
each
    Shipment Options

Product details

  • BSPP Nipple
  • 2" Male BSPP x 1 1/2" Male BSPP

Specifications

No. of Ends 2
End Types BSPP
Fitting Description BSPP Nipple
End Size 2 BSPP(m)
1 1/2 BSPP(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 70 mm
Overall Length 60 mm
BSPP A1 Size 1 1/2 in
BSPP Size 2 in
Weight 0.0 LB

You May Also Like