Product details
- Male BSPP to Female BSPP Swivel
- 1/4" Male BSPP x 1/4" Female BSPP Swivel
Specifications
Fitting Description | Male BSPP to Female BSPP Swivel |
End Types | BSPP |
BSPP Size | 1/4 in |
Overall Length | 35.2 mm |
SAE Reference No. | N/A |
Hex Size | 18 mm |
Hex C1 | 18 mm |
No. of Ends | 2 |
End Size | 1/4 BSPP(f), 1/4 BSPP(m) |
Fitting Angle | Straight, Swivel |
Material | Steel |
BSPP A1 Size | 1/4 in |
Weight | 0.1 LB |