text.skipToContent text.skipToNavigation


9024-06-06

Specials

Item #100144954
each
    Shipment Options

Product details

  • Male BSPP to Female BSPP Swivel
  • 3/8" Male BSPP x 3/8" Female BSPP Swivel

Specifications

No. of Ends 2
End Types BSPP
Fitting Description Male BSPP to Female BSPP Swivel
End Size 3/8 BSPP(m)
3/8 BSPP(f)
Fitting Angle Straight, Swivel
Material Steel
SAE Reference No. N/A
Hex Size 24 mm
Overall Length 41.6 mm
BSPP A1 Size 3/8 in
Hex C1 22 mm
BSPP Size 3/8 in
Weight 0.0 LB

You May Also Like