text.skipToContent text.skipToNavigation


9024-08-08

Specials

Item #100144955
each

Product details

  • Male BSPP to Female BSPP Swivel
  • 1/2" Male BSPP x 1/2" Female BSPP Swivel

Specifications

No. of Ends 2
End Types BSPP
Fitting Description Male BSPP to Female BSPP Swivel
End Size 1/2 BSPP(f)
1/2 BSPP(m)
Fitting Angle Straight, Swivel
Material Steel
SAE Reference No. N/A
Hex Size 26 mm
Overall Length 47.1 mm
BSPP A1 Size 1/2 in
Hex C1 26 mm
BSPP Size 1/2 in
Weight 0.0 LB

You May Also Like