text.skipToContent text.skipToNavigation


9024-12-12

Specials

Item #100144958

Product details

  • Male BSPP to Female BSPP Swivel
  • 3/4" Male BSPP x 3/4" Female BSPP Swivel

Specifications

No. of Ends 2
End Types BSPP
Fitting Description Male BSPP to Female BSPP Swivel
End Size 3/4 BSPP(m)
Fitting Angle Straight, Swivel
Material Steel
SAE Reference No. N/A
Hex Size 33 mm
Overall Length 53.3 mm
BSPP A1 Size 3/4 in
Hex C1 33 mm
BSPP Size 3/4 in
Weight 0.4 LB

You May Also Like