text.skipToContent text.skipToNavigation


9024-16-16

Specials

Item #100144959
each
    Shipment Options

Product details

  • Male BSPP to Female BSPP Swivel
  • 1" Male BSPP x 1" Female BSPP Swivel

Specifications

No. of Ends 2
End Types BSPP
Fitting Description Male BSPP to Female BSPP Swivel
End Size 1 BSPP(m)
1 BSPP(f)
Fitting Angle Straight, Swivel
Material Steel
SAE Reference No. N/A
Hex Size 43 mm
Overall Length 58.7 mm
BSPP A1 Size 1 in
Hex C1 38 mm
BSPP Size 1 in
Weight 0.694 LB

You May Also Like