text.skipToContent text.skipToNavigation


9033-02-02

Specials

Item #100144966
each
    Shipment Options

Product details

  • Female BSPP Coupling
  • 1/8" Female BSPP x 1/8" Female BSPP

Specifications

No. of Ends 2
End Types BSPP
Fitting Description Female BSPP Coupling
End Size 1/8 BSPP(f)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 15 mm
Overall Length 25.4 mm
BSPP A1 Size 1/8 in
BSPP Size 1/8 in
Weight 0.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison