Product details
- Female BSPP Coupling
- 3/8" Female BSPP x 3/8" Female BSPP
Specifications
BSPP Size | 3/8 in |
Fitting Description | Female BSPP Coupling |
Material | Steel |
Overall Length | 28.7 mm |
End Size | 3/8 BSPP(f) |
Fitting Angle | Straight |
Hex Size | 24 mm |
BSPP A1 Size | 3/8 in |
End Types | BSPP |
SAE Reference No. | N/A |
No. of Ends | 2 |
Weight | 0.137 LB |