Product details
- Female BSPP Coupling
- 3/4" Female BSPP x 3/4" Female BSPP
Specifications
End Types | BSPP |
Fitting Angle | Straight |
BSPP A1 Size | 3/4 in |
BSPP Size | 3/4 in |
SAE Reference No. | N/A |
Material | Steel |
No. of Ends | 2 |
End Size | 3/4 BSPP(f) |
Fitting Description | Female BSPP Coupling |
Hex Size | 33 mm |
Overall Length | 42.8 mm |
Weight | 0.3 LB |