text.skipToContent text.skipToNavigation


9033-20-20

Specials

Item #100144976
each
    Shipment Options

Product details

  • Female BSPP Coupling
  • 1 1/4" Female BSPP x 1 1/4" Female BSPP

Specifications

No. of Ends 2
End Types BSPP
Fitting Description Female BSPP Coupling
End Size 1 1/4 BSPP(f)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 52 mm
Overall Length 55.8 mm
BSPP A1 Size 1 1/4 in
BSPP Size 1 1/4 in
Weight 0.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison