text.skipToContent text.skipToNavigation


9224-08-08

Specials

Item #100144985

Product details

  • 90° Male BSPP to Female BSPP Swivel
  • 1/2" Male & Female BSPP

Specifications

No. of Ends 2
End Types BSPP
Fitting Description 90° Male BSPP to Female BSPP Swivel
End Size 1/2 BSPP(f)
1/2 BSPP(m)
Fitting Angle 90°, Swivel
Material Steel
SAE Reference No. N/A
Hex Size 26 mm
Across Wrench Flats 22 mm
N 32 mm
M 33 mm
BSPP Size 1/2 in
Weight 0.35 LB

You May Also Like