text.skipToContent text.skipToNavigation


9500-P-04

Specials

Item #100144998
each
    Shipment Options

Product details

  • Male BSPT Plug
  • For 1/4" BSPT Size

Specifications

No. of Ends 1
End Types BSPP & BSPT
Fitting Description Male BSPT Plug
End Size 1/4 BSPT(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 16 mm
Overall Length 20 mm
BSPT Size 1/4 in
Weight 0.062 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison