text.skipToContent text.skipToNavigation


9500-P-06

Specials

Item #100144999
each
    Shipment Options

Product details

  • Male BSPT Plug
  • For 3/8" BSPT Size

Specifications

No. of Ends 1
End Types BSPP & BSPT
Fitting Description Male BSPT Plug
End Size 3/8 BSPP(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 18 mm
Overall Length 25.4 mm
BSPT Size 3/8 in
Weight 0.1 LB

You May Also Like