text.skipToContent text.skipToNavigation


9500-P-08

Specials

Item #100145000
each
    Shipment Options

Product details

  • Male BSPT Plug
  • For 1/2" BSPT Size

Specifications

No. of Ends 1
End Types BSPP & BSPT
Fitting Description Male BSPT Plug
End Size 1/2 BSPT(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 22 mm
Overall Length 30 mm
BSPT Size 1/2 in
Weight 0.181 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison