text.skipToContent text.skipToNavigation


9500-P-10

Specials

Item #100145001
each
    Shipment Options

Product details

  • Male BSPT Plug
  • For 5/8" BSPT Size

Specifications

No. of Ends 1
End Types BSPP & BSPT
Fitting Description Male BSPT Plug
End Size 5/8 BSPT(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 26 mm
Overall Length 31.1 mm
BSPT Size 5/8 in
Weight 0.22 LB

You May Also Like