text.skipToContent text.skipToNavigation


9500-P-16

Specials

Item #100145003
each

Product details

  • Male BSPT Plug
  • For 1" BSPT Size

Specifications

No. of Ends 1
End Types BSPP & BSPT
Fitting Description Male BSPT Plug
End Size 1 BSPT(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 35 mm
Overall Length 39 1/2 mm
BSPT Size 1 in
Weight 0.619 LB

You May Also Like