text.skipToContent text.skipToNavigation


9522-H04-O

Specials

Item #100145008

Alternate Products

Product details

  • Male BSPP Hollow Hex Plug
  • For 1/4" BSPT Size

Specifications

No. of Ends 1
End Types BSPP & BSPT
Fitting Description Male BSPP Hollow Hex Plug
End Size 1/4 BSPT(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 6 mm
Overall Length 16.6 mm
BSPP Size 1/4 in
Weight 0.038 LB

You May Also Like