text.skipToContent text.skipToNavigation


9522-P-02

Specials

Item #100145014

Product details

  • Male BSPP Hex Plug
  • For 1/8" BSPT Size

Specifications

No. of Ends 1
End Types BSPP & BSPT
Fitting Description Male BSPP Hex Plug
End Size 1/8 BSPP(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 15 mm
Overall Length 15 1/2 mm
BSPP Size 1/8 in
Weight 0.025 LB

You May Also Like