text.skipToContent text.skipToNavigation


9522-P-32

Specials

Item #100145023

Product details

  • Male BSPP Hex Plug
  • For 2" BSPT Size

Specifications

No. of Ends 1
End Types BSPP & BSPT
Fitting Description Male BSPP Hex Plug
End Size 2 BSPT(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 70 mm
Overall Length 44.8 mm
BSPP Size 2 in
Weight 1.944 LB

You May Also Like