text.skipToContent text.skipToNavigation


9644-C-02

Specials

Item #100145025
each
    Shipment Options

Product details

  • Female BSPP Cap
  • For 1/8" BSPT Size

Specifications

No. of Ends 1
End Types BSPP & BSPT
Fitting Description Female BSPP Cap
End Size 1/8 BSPT(f)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 15 mm
Overall Length 17 mm
BSPP Size 1/8 in
Weight 0.044 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison