text.skipToContent text.skipToNavigation


9644-C-24

Specials

Item #100145033
each
    Shipment Options

Product details

  • Female BSPP Cap
  • For 1 1/2" BSPT Size

Specifications

No. of Ends 1
End Types BSPP & BSPT
Fitting Description Female BSPP Cap
End Size 1 1/2 BSPT(f)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 44 mm
Overall Length 23 mm
BSPP Size 1 1/2 in
Weight 0.944 LB

You May Also Like