text.skipToContent text.skipToNavigation


9722-04-04-LN

Specials

Item #100145035
each
    Shipment Options

Product details

  • Male BSPP Bulkhead Union
  • For 1/4" BSPT Size

Specifications

No. of Ends 2
End Types BSPP & BSPT
Fitting Description Male BSPP Bulkhead Union
End Size 1/4 BSPT(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 18 mm
Overall Length 44.8 mm
Hex C1 18 mm
BSPP Size 1/4 in
Weight 0.075 LB

You May Also Like