text.skipToContent text.skipToNavigation


9722-06-06-LN

Specials

Item #100145036

Product details

  • Male BSPP Bulkhead Union
  • For 3/8" BSPT Size

Specifications

No. of Ends 2
End Types BSPP & BSPT
Fitting Description Male BSPP Bulkhead Union
End Size 3/8 BSPT(m)
Fitting Angle Straight
Material Steel
SAE Reference No. N/A
Hex Size 24 mm
Overall Length 49.9 mm
Hex C1 24 mm
BSPP Size 3/8 in
Weight 0.025 LB

You May Also Like