Product details
- Male BSPP Bulkhead Union
- For 1/2" BSPT Size
Specifications
SAE Reference No. | N/A |
Overall Length | 57.7 mm |
BSPP Size | 1/2 in |
Hex C1 | 26 mm |
End Types | BSPP & BSPT |
Hex Size | 26 mm |
No. of Ends | 2 |
Material | Steel |
Fitting Angle | Straight |
Fitting Description | Male BSPP Bulkhead Union |
End Size | 1/2 BSPT(m) |
Weight | 0.281 LB |