text.skipToContent text.skipToNavigation


C0304-C-04

Flareless Bite Type Fitting

Item #100145052
each
    Shipment Options

Alternate Products

Product details

  • Cap Nut for 1/4" O.D. Tube

Specifications

Fitting Description Cap Nut
No. of Ends 1
End Types Flareless
End Size 1/4 Flareless(f)
Fitting Angle Straight
SAE Reference No. 080112
Hex Size 9/16 in
Material Steel
Overall Length 0.59 in
Tube O.D. 1/4 in
Weight 0.031 LB

You May Also Like