Product details
- Cap Nut for 1/2" O.D. Tube
- Stainless Steel
Specifications
Overall Length | 0.75 in |
End Size | 1/2 Flareless(f) |
Fitting Angle | Straight |
No. of Ends | 1 |
SAE Reference No. | 080112 |
Hex Size | 7/8 in |
Material | Stainless Steel |
End Types | Flareless |
Fitting Description | Cap Nut |
Tube O.D. | 1/2 in |
Weight | 0.12 LB |