Product details
- Cap Nut for 5/8" O.D. Tube
Specifications
Material | Steel |
End Types | Flareless |
Fitting Angle | Straight |
No. of Ends | 1 |
SAE Reference No. | 080112 |
End Size | 5/8 Flareless(f) |
Tube O.D. | 5/8 in |
Hex Size | 1 in |
Fitting Description | Cap Nut |
Overall Length | 0.84 in |
Weight | 0.088 LB |