text.skipToContent text.skipToNavigation


C0304-C-12-SS

Flareless Bite Type Fitting

Item #100145061
each
    Shipment Options

Product details

  • Cap Nut for 3/4" O.D. Tube
  • Stainless Steel

Specifications

Fitting Description Cap Nut
No. of Ends 1
End Types Flareless
End Size 3/4 Flareless(f)
Fitting Angle Straight
SAE Reference No. 080112
Hex Size 1 1/4 in
Material Stainless Steel
Overall Length 0.91 in
Tube O.D. 3/4 in
Weight 0.27 LB

You May Also Like