text.skipToContent text.skipToNavigation


C0304-C-16-SS

Flareless Bite Type Fitting

Item #100145063

Product details

  • Cap Nut for 1" O.D. Tube
  • Stainless Steel

Specifications

Fitting Description Cap Nut
No. of Ends 1
End Types Flareless
End Size 1 Flareless(f)
Fitting Angle Straight
SAE Reference No. 080112
Hex Size 1 1/2 in
Material Stainless Steel
Overall Length 1.02 in
Tube O.D. 1 in
Weight 0.0 LB

You May Also Like