text.skipToContent text.skipToNavigation


C0318-02

Flareless Bite Type Fitting

Item #100145065

Alternate Products

Product details

  • Nut for 1/8" O.D. Tube

Specifications

Fitting Description Nut
No. of Ends 1
End Types Flareless
End Size 1/8 Flareless(f)
Fitting Angle Straight
SAE Reference No. 080110
Hex Size 3/8 in
Material Steel
Overall Length 0.54 in
Tube O.D. 1/8 in
Weight 0.013 LB

You May Also Like